This item is Discontinued.

Z-Lite Fallow 1 Light Outdoor Pier Mounted Fixture, Deep Bronze And Clear Seedy 565PHBR-533PM-DBZ

Fallow 1 Light Outdoor Pier Mounted Fixture, Deep Bronze And Clear Seedy (Discontinued)

  • Mfr # 565PHBR-533PM-DBZ
  • Zoro # G905836084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565PHBR-533PM-DBZ
Zoro #
G905836084
UPC #
685659081923
Country of Origin
China

Dimensions

Width
10"
Height
25.5"
Length
10"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Deep Bronze
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Aluminum
Watts
100
Bulb Base Type
Medium
Number of Lamps
1
Series
Fallow
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Go for a sophisticated effect in exterior decor with this deep bronze one-light pier mounted fixture. With a modern influence and urban look, its aluminum frame provides a perfect venue for seedy glass panels that shield a vintage-era bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.