This item is Discontinued.

Z-Lite Fallow 1 Light Outdoor Post Mount Fixture, Deep Bronze And Clear Seedy 565PHBR-DBZ

Fallow 1 Light Outdoor Post Mount Fixture, Deep Bronze And Clear Seedy (Discontinued)

  • Mfr # 565PHBR-DBZ
  • Zoro # G005836250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565PHBR-DBZ
Zoro #
G005836250
UPC #
685659079296
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
23.38"

Details

Item
Outdoor Post Mount Fixture
Finish
Deep Bronze
Bulb Base Type
Medium
Number of Lamps
1
Dimmable
Yes
Standards
CUL/cETLu
Series
Fallow
Watts
100
Housing Material
Aluminum
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

Crafted from gorgeous deep bronze aluminum, this one light outdoor post mounted fixture delivers a stylish transitional aesthetic to a patio or sidewalk space. Beautiful seedy glass panels bring a textured, romantic look, offering protection for a charming vintage-era bulb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.