Zoro Homepage

Fallow 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 565M-BK

  • Zoro # G605836216


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
17.38"
Length
6"
Series
Fallow
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565M-BK
Zoro #
G605836216
UPC #
685659079241
Country of Origin
China

Dimensions

Width
8"
Height
17.38"
Length
6"
Canopy Dimensions
7-3/4 in x 14-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Fallow
Watts
100
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Number of Lights
1
Shade Finish
Clear Seedy
Shade Material
Glass
Bulb Base
Medium
Dimmable
Yes
Rated Location
Wet

Description

For a touch of ambient lighting, place this black aluminum one-light outdoor wall sconce in a pivotal spot. Beautiful seedy glass panels create a protective shield over a sweet vintage-era bulb, creating a stylish mix of contemporary and traditional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.