Zoro Homepage

Fallow 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 565S-BK

  • Zoro # G805836146


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Width
6"
Height
13"
Length
4.5"
Series
Fallow
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565S-BK
Zoro #
G805836146
UPC #
685659079227
Country of Origin
China

Dimensions

Width
6"
Height
13"
Length
4.5"
Canopy Dimensions
5-3/4 in x 10-3/4 in

Details

Item
Outdoor Wall Sconce
Series
Fallow
Watts
60
Finish
Black
Standards
CUL/cETLu
Housing Material
Aluminum
Shade Material
Glass
Number of Lights
1
Rated Location
Wet
Dimmable
Yes
Bulb Base
Medium
Shade Finish
Clear Seedy

Description

Enjoy the mix of style motifs and the sophisticated design of this one-light outdoor wall sconce. With a boxy aluminum frame finished in sleek black, its seedy glass panels and vintage-era bulb deliver charm and character.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.