Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Farrell 1 Light Pendant, 6in. W x 11in. H, Modern Gold

  • Mfr # 3043P6-MGLD

  • Zoro # G512674710


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
6 in
Lamp Type
Medium
Number of Lights
1
Collection Name
Farrell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P6-MGLD
Zoro #
G512674710
UPC #
685659195255
Country of Origin
China

Dimensions

Height
11 in
Width
6 in
Cord/Wire Length
110 in

Details

Lamp Type
Medium
Number of Lights
1
Collection Name
Farrell
Shade Material
Glass
Item
Pendant
Finish
Modern Gold
Description/Special Features
Sloped Ceiling Compatible
Dimmable
Dimmable
Glass Finish
White
Standards
CETL
Watts
60W
Frame Material
Steel
Location Rating
Damp

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Radiate sophistication over a bedroom or living room seating area with this modern one-light pendant. Its striking silhouette is enhanced with delicate fluting in frosted white glass, creating soft, inviting illumination in any setting. A modern gold finish canopy and hardware complete the look with warmth and elegant character.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.