Farrell 7 Light Chandelier, 18in. W x 13.75in. H, Brushed Nickel

  • Mfr # 3043P7-7R-BN

  • Zoro # G312674620


product price:  $1,280.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
Medium
Finish
Brushed Nickel
Dimmable
Dimmable
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3043P7-7R-BN
Zoro #
G312674620
UPC #
685659201918
Country of Origin
China

Dimensions

Height
13.75 in
Width
18 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Lamp Type
Medium
Finish
Brushed Nickel
Dimmable
Dimmable
Description/Special Features
Sloped Ceiling Compatible
Standards
CETL
Watts
60W
Number of Lights
7
Glass Finish
White
Collection
Farrell
Frame Material
Steel
Shade Material
Glass
Location Rating
Damp

Description

The elongated fluted shape of the Farrell series provides plenty of light in a slim silhouette. Available as a pendant as well as a wall sconce, Farrell can be ordered in a choice of Brushed Nickel, Matte Black, and Modern Gold finishes. Spiraling suspension heights create the captivating silhouette of a modern seven-light chandelier. Gorgeous over a staircase or statement foyer, it features delicately fluted white glass shades balanced with a brushed nickel finish canopy and black suspension cables that infuse a sense of sophisticated depth and dimensionality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.