This item is Discontinued.

Z-Lite Flair 1 Light Mini Pendant, Antique Nickel & Clear 1932MP-AN

Flair 1 Light Mini Pendant, Antique Nickel & Clear (Discontinued)

  • Mfr # 1932MP-AN
  • Zoro # G905841125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932MP-AN
Zoro #
G905841125
UPC #
685659144406
Country of Origin
China

Dimensions

Height
7"
Width
4.75"

Details

Number of Lights
1
Shade Material
Glass
Item
Mini Pendant
Finish
Antique Nickel
Watts
100
Material
Steel
Series
Flair

Description

An intriguing silhouette with impressive materials allows this one-light mini-pendant to become part of an overall sophisticated design scheme. Gorgeous flared glass and a sleek polished Antique Nickel finish mount and extension stem offer an upscale attitude and an efficient way to deliver targeted lighting in a compact space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.