This item is Discontinued.

Z-Lite Flair 1 Light Wall Sconce, Antique Nickel & Clear 1932-1S-AN

Flair 1 Light Wall Sconce, Antique Nickel & Clear (Discontinued)

  • Mfr # 1932-1S-AN
  • Zoro # G705841172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1932-1S-AN
Zoro #
G705841172
UPC #
685659144413
Country of Origin
China

Dimensions

Height
15.75"
Width
4.75"
Length
5.5"
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Dimmable
Yes
Finish
Antique Nickel
Item
Wall Sconce
Housing Material
Steel
Series
Flair
Lamp Watts
100
Standards
CUL/cETLu
Number of Lights
1
Frame Material
Steel
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear
Shade Material
Glass

Description

An intriguing silhouette with impressive materials allows this one-light wall sconce to become part of an overall sophisticated design scheme. Gorgeous flared glass and a sleek polished Antique Nickel finish mount and extension stem offer an upscale attitude and an efficient way to illuminate hallways, bath spaces, and nooks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.