Zoro Homepage

Flair 9 Light Chandelier, Antique Nickel & Clear

  • Mfr # 1932-9AN

  • Zoro # G005836052


product price: $686.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
100
Finish
Antique Nickel
Color
Antique Nickel
Width
31"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1932-9AN
Zoro #
G005836052
UPC #
685659144444
Country of Origin
China

Dimensions

Width
31"
Height
30.25"
Length
31"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Antique Nickel
Color
Antique Nickel
Dimmable
Yes
Material
Steel
Series
Flair
Housing Material
Steel
Number of Lights
9
Style
Modern, Deco, Sleek
Standards
CUL/cETLu
Rated Location
Dry
Shade Finish
Clear
Bulb Base
Medium
Shade Material
Glass

Description

An intriguing two-layer silhouette with impressive materials allow this nine-light chandelier to become part of an overall sophisticated design scheme. Gorgeous flared glass shades and sleek polished Antique Nickel finish extension stems in a geometric arrangement offer an upscale attitude and an efficient way to illuminate prominent living areas with class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.