This item is Discontinued.

Z-Lite Flatwater 1 Light Pendant, Bronze & Matte Opal 100701BRZ-MMO13

Flatwater 1 Light Pendant, Bronze & Matte Opal (Discontinued)

  • Mfr # 100701BRZ-MMO13
  • Zoro # G705840793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100701BRZ-MMO13
Zoro #
G705840793
UPC #
685659018868
Country of Origin
China

Dimensions

Height
11"
Width
13"

Details

Number of Lights
1
Shade Material
Glass
Item
Pendant
Finish
Bronze
Material
Steel
Watts
150
Series
Flatwater

Description

This bronze styled pendant is equally at home in the games room as well as anywhere else needing a clean, contemporary touch. Paired sleekly with a mission matte opal glass shade, this pendant will be a great addition to any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.