Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleur Matte Black 1 Light Pendant

  • Mfr # 1958P8-MB

  • Zoro # G722842732


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Height
9-1/4 in
Color
Matte Black
Includes
Installation hardware
Voltage
120 V
Shade Finish
Opal Etched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958P8-MB
Zoro #
G722842732
UPC #
685659212808
Country of Origin
China

Dimensions

Height
9-1/4 in
Width
8 in
Length
8 in

Details

Color
Matte Black
Includes
Installation hardware
Item
Pendant
Voltage
120 V
Shade Finish
Opal Etched
Series
Fleur
Damp/Wet Rating
Damp
Material
Steel
Shade Material
Glass

Description

Timeless beauty calls on a simple design in lighting as this single light pendant blends glass and metal to create a tasteful look. A shapely fluted matte opal glass shade glows with dimmable lighting, capping a bold matte black finish metal frame creating notable contrast.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.