Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleur Modern Gold 1 Light Pendant

  • Mfr # 1958P8-MGLD

  • Zoro # G622842696


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Modern Gold
Height
9-1/4 in
Length
8 in
Shade Finish
Opal Etched
Includes
Installation hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958P8-MGLD
Zoro #
G622842696
UPC #
685659212815
Country of Origin
China

Dimensions

Height
9-1/4 in
Length
8 in
Width
8 in

Details

Color
Modern Gold
Shade Finish
Opal Etched
Includes
Installation hardware
Voltage
120 V
Shade Material
Glass
Item
Pendant
Damp/Wet Rating
Damp
Series
Fleur
Material
Steel

Description

With an abundance of elegance, minimalism takes a turn to add dimmable lighting to a variety of living venues. A classic design begins with warm modern gold metal framing dressed up with charming detail you'll love. A fluted matte opal glass shade infuses a romantic aesthetic, perfect for solo use in foyers and living rooms, or installed in rows to highlight horizontal settings including kitchen islands and bar spaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.