
Fontaine 11 Light Chandelier, Matte Black, 26.25 In W x 15 In H
Mfr # 7002P5-11R-MB
Zoro # G815558540
product price:Â $1,656.00
/ea
Free Shipping & Returns
Key Features
Energy Star Compliant
No
Fixture Wattage
60W
Height
15 in
Style
Transitional, traditional, coastal, modern, restoration
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7002P5-11R-MB
Zoro #
G815558540
UPC #
-
Country of Origin
China
Dimensions
Height
15 in
Length
26.25 in
Width
26.25 in
Cord Length
170 in
Canopy Dimensions
24" L x 24" W
Details
Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Style
Transitional, traditional, coastal, modern, restoration
Dimmable
Yes
Shade Material
Glass
Standards
ETL Certified
Bulb Included
No
Shade Color
Clear Water
Number of Lights
11
Collection
Fontaine
Sloped Ceiling Compatible
Yes
Location Rating
Damp
Frame Material
Steel
Bulb Base Type
Medium
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Frame Finish
Matte Black
Description
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.