Zoro Homepage

Fontaine 4 Light Pendant, Matte Black & Clear

  • Mfr # 3035P12-MB

  • Zoro # G305840780


product price: $644.00
/ea
Free Shipping & Returns

Key Features

Height
24.5"
Length
13"
Width
13"
Number of Lights
4
Style
Transitional, traditional, coastal, modern, restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3035P12-MB
Zoro #
G305840780
UPC #
685659172256
Country of Origin
China

Dimensions

Height
24.5"
Length
13"
Width
13"
Cord/Wire Length
110 in
Canopy Dimensions
5.1 in x 5.1 in

Details

Number of Lights
4
Style
Transitional, traditional, coastal, modern, restoration
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Standards
CUL/cETLu
Watts
60
Material
Steel
Dimmable
Yes
Series
Fontaine
Bulb Base
Medium
Shade Finish
Clear
Rated Location
Damp

Description

Suspend an alluring four-light pendant fixture from your kitchen ceiling for an aesthetic display. Featuring a cylinder glass shade with a lovely ripple texture, this piece is crafted from steel with a brushed nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.