Fontaine 5 Light Chandelier, Rubbed Brass, 14.5 In W x 15 In H

  • Mfr # 7002P5-5R-RB

  • Zoro # G015558654


product price:  $826.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Width
14.5 in
Standards
ETL Certified
Collection
Fontaine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7002P5-5R-RB
Zoro #
G015558654
UPC #
-
Country of Origin
China

Dimensions

Width
14.5 in
Height
15 in
Cord Length
170 in
Length
14.5 in
Canopy Dimensions
12" L x 12" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Standards
ETL Certified
Collection
Fontaine
Dimmable
Yes
Shade Material
Glass
Style
Transitional, traditional, coastal, modern, restoration
Bulb Included
No
Number of Lights
5
Shade Color
Clear Water
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Sloped Ceiling Compatible
Yes
Frame Finish
Rubbed Brass
Bulb Base Type
Medium
Frame Material
Steel
Location Rating
Damp

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.