Fontaine 7 Light Chandelier, Brushed Nickel, 19.5 In W x 15 In H

  • Mfr # 7002P5-7R-BN

  • Zoro # G815558663


product price:  $1,070.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Length
19.5 in
Shade Color
Clear Water
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7002P5-7R-BN
Zoro #
G815558663
UPC #
-
Country of Origin
China

Dimensions

Length
19.5 in
Cord Length
170 in
Width
19.5 in
Height
15 in
Canopy Dimensions
18" L x 18" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Shade Color
Clear Water
Dimmable
Yes
Collection
Fontaine
Bulb Included
No
Shade Material
Glass
Number of Lights
7
Standards
ETL Certified
Style
Transitional, traditional, coastal, modern, restoration
Sloped Ceiling Compatible
Yes
Bulb Base Type
Medium
Location Rating
Damp
Frame Material
Steel
Frame Finish
Brushed Nickel
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.