Zoro Homepage

Forest 1 Light Mini Pendant, Matte black & Matt black

  • Mfr # 917MP24-MB-LED

  • Zoro # G905841132


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length
4.75"
Width
4.75"
Number of Lights
1
Style
Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-MB-LED
Zoro #
G905841132
UPC #
685659134094
Country of Origin
China

Dimensions

Height
24"
Length
4.75"
Width
4.75"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
118 in

Details

Number of Lights
1
Style
Modern
Shade Material
Steel
Item
Mini Pendant
Finish
Matte black
Series
Forest
CRI
CRI>80
Lamp Included
Yes
Dimmable
Yes
Color Temperature
3000K
Watts
5
Material
Steel
Standards
ETL/CETL Certified
Rated Location
Damp
Delivered Lumens
240
Source Lumens
450
Shade Finish
Matt Black
Bulb Base
LED-Integrated

Description

Craft an elegant aura with the elongated charm from this hanging pendant light. Complete with a matte black finish and dimmable light, this stunning fixture radiates with a bright glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.