Zoro Homepage

Forest 1 Light Mini Pendant, Pearl Black & Pearl Black

  • Mfr # 917MP24-PBL-LED

  • Zoro # G205840644


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Length
4.75"
Width
4.75"
Number of Lights
1
Style
Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-PBL-LED
Zoro #
G205840644
UPC #
685659134087
Country of Origin
China

Dimensions

Height
24"
Length
4.75"
Width
4.75"
Cord/Wire Length
118 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
Modern
Shade Material
Steel
Item
Mini Pendant
Finish
Pearl Black
Lamp Included
Yes
Series
Forest
Watts
5
Color Temperature
3000K
Material
Steel
Dimmable
Yes
CRI
CRI>80
Standards
ETL/CETL Certified
Rated Location
Damp
Bulb Base
LED-Integrated
Source Lumens
450
Delivered Lumens
240

Description

Sleek and charming, this hanging pendant light radiates with rich color. Pearl black marries smooth and clean lines to transform a living room with stylish modern charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.