Zoro Homepage

Forest 11 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP12-CH-LED-11LCH

  • Zoro # G605841975


product price: $1,823.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Series
Forest
Number of Lights
11
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-CH-LED-11LCH
Zoro #
G605841975
UPC #
685659138276
Country of Origin
China

Dimensions

Height
12"
Width
9.75"
Length
24"
Canopy Dimensions
24 in x 9-3/4 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Series
Forest
Number of Lights
11
Style
Modern
Standards
ETL/CETL Certified
Housing Material
Steel
Lamp Included
Yes
Dimmable
Yes
Material
Steel
Rated Location
Damp
Source Lumens
4950
Color Temperature
3000K
Delivered Lumens
2640
Color Rendering Index
Greater than 80

Description

Sophisticated and sleek, this eleven-light pendant light boasts clean lines and style. Dazzle with the radiance of bright chrome, great for casting a rich glow in any modern bathroom or hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.