Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 11 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP24-WH-LED-11LCH

  • Zoro # G105841925


product price: $1,780.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Height
24"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-WH-LED-11LCH
Zoro #
G105841925
UPC #
685659138955
Country of Origin
China

Dimensions

Height
24"
Width
9.75"
Length
24"
Cord/Wire Length
118 in
Canopy Dimensions
24 in x 9-3/4 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Material
Steel
Dimmable
Yes
Number of Lights
11
Series
Forest
Style
Modern
Standards
ETL/CETL Certified
Lamp Included
Yes
Color Rendering Index
Greater than 80
Delivered Lumens
2640
Source Lumens
4950
Rated Location
Damp
Shade Finish
Matte White
Color Temperature
3000K

Description

Dress up a sleek space with the clean lines from this eleven-light pendant light in matte white. Full of refined details, the modern silhouette adds instant sophistication to any kitchen or bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.