Forest 5 Light Chandelier, Matte Black, 12 In W x 12 In H

  • Mfr # 919MP12-5R-MB-LED

  • Zoro # G315558743


product price:  $800.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
5W
Cord Length
180 in
CRI
CRI>80
Standards
ETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919MP12-5R-MB-LED
Zoro #
G315558743
UPC #
-
Country of Origin
China

Dimensions

Cord Length
180 in
Length
12 in
Height
12 in
Width
12 in
Canopy Dimensions
12" L x 12" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
5W
CRI
CRI>80
Standards
ETL Certified
Dimmable
Yes
Shade Color
Matte Black
Color Temperature
3000K
Bulb Included
Yes
Number of Lights
5
Shade Material
Steel
Collection
Forest
Style
Modern
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Location Rating
Damp
Frame Material
Steel
LED Delivered Lumen
260
Sloped Ceiling Compatible
Yes
Bulb Base Type
LED-Integrated
LED Source Lumen
450
Frame Finish
Matte Black

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.