Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 5 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP24-CH-LED-5RCH

  • Zoro # G205841917


product price: $1,032.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Series
Forest
Housing Material
Steel
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-CH-LED-5RCH
Zoro #
G205841917
UPC #
685659138801
Country of Origin
China

Dimensions

Height
24"
Length
13.5"
Width
13.5"
Canopy Dimensions
13-1/2 in x 13-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Series
Forest
Housing Material
Steel
Lamp Included
Yes
Standards
ETL/CETL Certified
Number of Lights
5
Style
Modern
Dimmable
Yes
Material
Steel
Delivered Lumens
1200
Color Rendering Index
Greater than 80
Color Temperature
3000K
Source Lumens
2250
Rated Location
Damp

Description

Express radiant modern style with the bright chrome finish on this five-light pendant light. Inspired by a windchime, the silhouette is full of sleek and clean lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.