Zoro Homepage

Forest 5 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP12-PBL-LED-5RCH

  • Zoro # G905841958


product price: $921.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Width
13.5"
Style
Modern
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-PBL-LED-5RCH
Zoro #
G905841958
UPC #
685659138443
Country of Origin
China

Dimensions

Width
13.5"
Height
12"
Length
13.5"
Canopy Dimensions
13-1/2 in x 13-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Style
Modern
Standards
ETL/CETL Certified
Dimmable
Yes
Material
Steel
Housing Material
Steel
Lamp Included
Yes
Series
Forest
Number of Lights
5
Source Lumens
2250
Rated Location
Damp
Shade Finish
Pearl Black
Color Rendering Index
Greater than 80
Delivered Lumens
1200
Color Temperature
3000K

Description

The windchime-inspired silhouette of this five-light pendant light is stunning in a living room. The modern silhouette features a pearl black finish and elongated details.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.