Zoro Homepage

Forest 5 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP24-PBL-LED-5RCH

  • Zoro # G905841903


product price: $1,101.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Number of Lights
5
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-PBL-LED-5RCH
Zoro #
G905841903
UPC #
685659139020
Country of Origin
China

Dimensions

Length
13.5"
Width
13.5"
Height
24"
Canopy Dimensions
13-1/2 in x 13-1/2 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Lamp Included
Yes
Number of Lights
5
Dimmable
Yes
Series
Forest
Material
Steel
Style
Modern
Housing Material
Steel
Standards
ETL/CETL Certified
Rated Location
Damp
Source Lumens
2250
Color Temperature
3000K
Delivered Lumens
1200
Shade Finish
Pearl Black
Color Rendering Index
Greater than 80

Description

Windchime-inspired, this five-light pendant light is full of playful, radiant charm. The pearl black finish casts a soft glow over the delicate silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.