Zoro Homepage

Forest 8 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP12-CH-LED-8LCH

  • Zoro # G105843011


product price: $1,375.99
/ea
Free Shipping & Returns

Key Features

Length
44.25"
Width
4.25"
Height
12"
Frame Material
Steel
Frame Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-CH-LED-8LCH
Zoro #
G105843011
UPC #
685659138238
Country of Origin
China

Dimensions

Length
44.25"
Width
4.25"
Height
12"
Canopy Dimensions
44-1/4 in x 4-1/4 in
Cord/Wire Length
118 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
8
Light Bulb Wattage
5 W
Bulb Base Type
LED-Integrated
Dimmable
Yes
UL Listed
ETL/CETL Certified
Series
Forest
Style
Modern
Bulb Included
Yes
Rated Location
Damp
Color Temperature
3000K
Source Lumens
3600
Delivered Lumens
1920
Color Rendering Index
Greater than 80

Description

Revel in the playful quality of a windchime-inspired silhouette from this eye-catching eight-light pendant light. Open and clean lines radiate in a shiny chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.