Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forest 9 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP12-CH-LED-9SCH

  • Zoro # G705841981


product price: $1,503.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Number of Lights
9
Series
Forest
Height
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP12-CH-LED-9SCH
Zoro #
G705841981
UPC #
685659138245
Country of Origin
China

Dimensions

Height
12"
Width
14"
Length
14"
Canopy Dimensions
38 in x 38 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Number of Lights
9
Series
Forest
Standards
ETL/CETL Certified
Material
Steel
Housing Material
Steel
Dimmable
Yes
Lamp Included
Yes
Style
Modern
Source Lumens
4050
Color Temperature
3000K
Delivered Lumens
2160
Color Rendering Index
Greater than 80
Rated Location
Damp

Description

Elevate a living room with the sleek charm of elongated shapes from this nine-light pendant light. Complete with a radiant metallic finish and clean lines, this stunning fixture features a bright chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.