Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Chrome

  • Mfr # 917MP24-CH-LED-9SCH

  • Zoro # G805841904


product price: $1,810.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Length
14"
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-CH-LED-9SCH
Zoro #
G805841904
UPC #
685659138825
Country of Origin
China

Dimensions

Length
14"
Height
24"
Width
14"
Cord/Wire Length
118 in
Canopy Dimensions
38 in x 38 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Style
Modern
Series
Forest
Standards
ETL/CETL Certified
Material
Steel
Dimmable
Yes
Lamp Included
Yes
Number of Lights
9
Color Temperature
3000K
Source Lumens
4050
Rated Location
Damp
Color Rendering Index
Greater than 80
Delivered Lumens
2160

Description

Shiny chrome from this nine-light pendant light elevates modern spaces with style. Sleek and stunning, the elongated lines in the silhouette radiate brightly over a living room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.