Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Matte White

  • Mfr # 917MP24-WH-LED-9RCH

  • Zoro # G505841877


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Dimmable
Yes
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-WH-LED-9RCH
Zoro #
G505841877
UPC #
685659138931
Country of Origin
China

Dimensions

Width
16"
Length
16"
Height
24"
Cord/Wire Length
118 in
Canopy Dimensions
16 in x 16 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Housing Material
Steel
Dimmable
Yes
Number of Lights
9
Lamp Included
Yes
Series
Forest
Standards
ETL/CETL Certified
Style
Modern
Material
Steel
Color Temperature
3000K
Color Rendering Index
Greater than 80
Rated Location
Damp
Source Lumens
4050
Delivered Lumens
2160
Shade Finish
Matte White

Description

Stylish and elegant, this eleven-light pendant light boasts a windchime-inspired silhouette. Elongated lines emerge from a rounded base, all streamlined in a crisp matte white finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.