Zoro Homepage

Forest 9 Light Island/Billiard, Chrome & Pearl Black

  • Mfr # 917MP24-PBL-LED-9SCH

  • Zoro # G205841900


product price: $1,935.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
5
Finish
Chrome
Height
24"
Number of Lights
9
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917MP24-PBL-LED-9SCH
Zoro #
G205841900
UPC #
685659139044
Country of Origin
China

Dimensions

Height
24"
Width
14"
Length
14"
Canopy Dimensions
38 in x 38 in
Cord/Wire Length
118 in

Details

Item
Chandelier
Fixture Wattage
5
Finish
Chrome
Number of Lights
9
Style
Modern
Material
Steel
Series
Forest
Housing Material
Steel
Lamp Included
Yes
Standards
ETL/CETL Certified
Dimmable
Yes
Rated Location
Damp
Source Lumens
4050
Color Rendering Index
Greater than 80
Delivered Lumens
2160
Shade Finish
Pearl Black
Color Temperature
3000K

Description

Crafted with playfulness in mind, this fourteen-light pendant light offers instant elevation. Craft a stunning focal point with the streamlined details of the windchime-inspired silhouette, refined by pearl black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.