Forest Wall Sconce, 3-Light, 4.75 In.W x 4 In.L x 13.25 In.H, Matte Black/Matte Black

  • Mfr # 917-3S-MB-LED

  • Zoro # G311799805


product price:  $200.00
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
4.75 in
Dimmable
Yes
Lamp Watts
5
Series
Forest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917-3S-MB-LED
Zoro #
G311799805
UPC #
685659182453
Country of Origin
China

Dimensions

Height
13.25 in
Width
4.75 in
Length
4 in

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Lamp Watts
5
Series
Forest
Standards
CUL/cETLu
Lamp Included
Yes
Source Lumens
450
Color Temperature
3000K
Delivered Lumens
880
Color Rendering Index
Greater than 80
Rated Location
Damp
Style
Modern
Number of Lights
3
Bulb Base
LED-Integrated
Frame Material
Steel
CRI
CRI>80
Location Rating
Damp
LED Color Temperature
3000K
Frame Finish
Matte Black
LED Delivered Lumen
880
LED Source Lumen
450
Collection
Forest
Shade Material
Steel

Description

Precise, pinpoint illumination is the hallmark of the modern Forest collection three-light wall sconce and its crisp matte black finish. Its branch-like silhouette brings organic elegance to pair with its energy efficient LED illumination for an eco-friendly design that's sure to impress. Clean, straight lines cast light in three directions, offering a perfect complement at the bedside or in a cozy, contemporary reading nook.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.