This item is Discontinued.

Z-Lite Forge 1 Light Mini Pendant, Bronze & Clear 322-8MP-BRZ

Forge 1 Light Mini Pendant, Bronze & Clear (Discontinued)

  • Mfr # 322-8MP-BRZ
  • Zoro # G105841765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
322-8MP-BRZ
Zoro #
G105841765
UPC #
685659029345
Country of Origin
China

Dimensions

Height
9.5"
Width
7.5"

Details

Number of Lights
1
Shade Material
Glass
Item
Mini Pendant
Finish
Bronze
Series
Forge
Watts
100
Material
Steel

Description

The simple vintage styling of the Forge family will be a warm welcome to any decor. Available in brushed nickel, chrome, vintage bronze and bronze finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.