This item is Discontinued.

Z-Lite Forge 3 Light Island/Billiard, Chrome & Clear 321-8MP-3CH

Forge 3 Light Island/Billiard, Chrome & Clear (Discontinued)

  • Mfr # 321-8MP-3CH
  • Zoro # G905843419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321-8MP-3CH
Zoro #
G905843419
UPC #
685659055528
Country of Origin
China

Dimensions

Length
49.5"
Width
7.5"
Height
9.5"
Chain Length
3x 9x12" + 3x6" + 3x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
46 in x 4-1/2 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Chrome
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
contemporary; utilitarian
Shade Material
Glass
UL Listed
CUL/cETLu
Series
Forge
Rated Location
Dry
Shade Finish
Clear

Description

Finished in chrome this vintage three light fixture is paired with clear glass shades to compliment any decor. The simple vintage styling of this fixture would be perfect for the game room, or any other room of the house where a touch of vintage class is needed. For convenience, the vintage bulbs are included with the clear glass fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.