Shop Z-LITE
See all product information
Create Account
Fortis Sand Black 1 Light Outdoor Wall Light
- Mfr # 5031M-BK
- Zoro # G924177656
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Watts
60 W
Length
7.75 in
Standards
ETL
Series
Fortis
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031M-BK
- Zoro #
- G924177656
- UPC #
- 685659218749
- Country of Origin
- China
Dimensions
- Length
- 7.75 in
- Height
- 18 in
- Width
- 7.75 in
Details
- Watts
- 60 W
- Standards
- ETL
- Series
- Fortis
- Damp/Wet Rating
- Wet
- Fixture Housing Color
- Sand Black
- Shade Finish
- Clear Ribbed
- Housing Material
- Aluminum
- Dimmable
- Yes
- Item
- Outdoor Wall Light
- Number of Lights
- 1
- Bulb Base Type
- Medium
- Shade Material
- Glass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.