Fortis Sand Black 2 Light Outdoor Chain Mount Ceiling Fixture
- Mfr # 5031CHB-BK
- Zoro # G324177690
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Shade Material
Glass
Shade Finish
Clear Ribbed
Bulb Base Type
Medium
Dimmable
Yes
Damp/Wet Rating
Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031CHB-BK
- Zoro #
- G324177690
- UPC #
- 685659218817
- Country of Origin
- China
Dimensions
- Height
- 24 in
- Width
- 9.25 in
- Length
- 8 in
Details
- Shade Material
- Glass
- Shade Finish
- Clear Ribbed
- Bulb Base Type
- Medium
- Dimmable
- Yes
- Item
- Outdoor Chain Mount Ceiling Fixture
- Number of Lights
- 2
- Damp/Wet Rating
- Damp
- Series
- Fortis
- Color
- Sand Black
- Material
- Aluminum
- Light Bulb Wattage
- 60 W
- Standard
- ETL
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.