Amherst 1-Light Burnt Umber Outdoor Hanging Lamp with Metal Cage Shade
- Mfr # 97594-BU
- Zoro # G410083362
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Standard
UL/CUL
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97594-BU
- Zoro #
- G410083362
- UPC #
- 046335923454
- Country of Origin
- China
Details
- Number of Lights
- 1
- Standard
- UL/CUL
- Finish
- Burnt Umber
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Safety Rated
- Wet
Description
The Amherst Collection comes in Burnt Umber. This Traditional Amherst 10in Hanging Lantern will compliment the decor in any room of your home. Made with Cast Aluminum construction to endure harsh outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.