Shop Z-LITE
See all product information
Create Account
Fortis Sand Black 2 Light Outdoor Post Mount Fixture
- Mfr # 5031PHBS-BK
- Zoro # G524177575
product price:Â
$
684.99
/ea
Free Shipping & Returns
Key Features
Number of Lamps
2
Color
Sand Black
Shade Material
Glass
Dimmable
Yes
Shade Finish
Clear Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5031PHBS-BK
- Zoro #
- G524177575
- UPC #
- 685659218794
- Country of Origin
- China
- Number of Lamps
- 2
- Color
- Sand Black
- Item
- Outdoor Post Mount Fixture
- Shade Material
- Glass
- Dimmable
- Yes
- Shade Finish
- Clear Ribbed
- Series
- Fortis
- Bulb Base Type
- Medium
- Housing Material
- Aluminum
- Watts
- 60 W
- Damp/Wet Rating
- Wet
- Standards
- ETL
Dimensions
- Length
- 9.25 in
- Height
- 25.25 in
- Width
- 9.25 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.