Shop Z-LITE
See all product information
Create Account
Fortis Sand Black 2 Light Outdoor Post Mounted Fixture
- Mfr # 5031PHBR-5009P96-BK
- Zoro # G924177632
product price:Â
$
1,029.99
/ea
Free Shipping & Returns
Key Features
Color
Sand Black
Length
9.25 in
Number of Lamps
2
Series
Fortis
Height
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031PHBR-5009P96-BK
- Zoro #
- G924177632
- UPC #
- 685659224658
- Country of Origin
- China
Dimensions
- Length
- 9.25 in
- Height
- 120 in
- Width
- 9.25 in
Details
- Color
- Sand Black
- Number of Lamps
- 2
- Series
- Fortis
- Watts
- 60 W
- Housing Material
- Aluminum
- Dimmable
- Yes
- Standards
- ETL
- Shade Material
- Glass
- Item
- Outdoor Post Mounted Fixture
- Shade Finish
- Clear Ribbed
- Bulb Base Type
- Medium
- Damp/Wet Rating
- Wet
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.