Fortis Sand Black 3 Light Outdoor Post Mount Fixture
- Mfr # 5031PHXLR-BK
- Zoro # G024177518
product price:Â
$
1,049.99
/ea
Free Shipping & Returns
Key Features
Watts
60 W
Height
34 in
Dimmable
Yes
Shade Material
Glass
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5031PHXLR-BK
- Zoro #
- G024177518
- UPC #
- 685659218787
- Country of Origin
- China
Dimensions
- Height
- 34 in
- Width
- 12.75 in
- Length
- 12.75 in
Details
- Watts
- 60 W
- Dimmable
- Yes
- Shade Material
- Glass
- Housing Material
- Aluminum
- Standards
- ETL
- Shade Finish
- Clear Ribbed
- Number of Lamps
- 3
- Item
- Outdoor Post Mount Fixture
- Bulb Base Type
- Medium
- Series
- Fortis
- Damp/Wet Rating
- Wet
- Color
- Sand Black
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.