This item is Discontinued.

Z-Lite Fortuna 4 Light Vanity, Chrome+ Crystal 906-4V-LED

Fortuna 4 Light Vanity, Chrome+ Crystal (Discontinued)

  • Mfr # 906-4V-LED
  • Zoro # G805834920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906-4V-LED
Zoro #
G805834920
UPC #
685659074949
Country of Origin
China

Dimensions

Height
4.72"
Width
28.35"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Shade Material
Crystal + Steel
Lamp Watts
5
Series
Fortuna

Description

With a highly reflective Chrome finish and beautiful accent crystals, the Fortuna collection is defined by the unique detailing of its shades. Using the latest in long life LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Fortuna collection offers a design that is both elegant and cutting edge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.