Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gabriella Matte Black 3 Light Pendant

  • Mfr # 1957P9-MB

  • Zoro # G922842730


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Series
Gabriella
Height
17-1/2 in
Includes
Installation hardware
Width
9 in
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1957P9-MB
Zoro #
G922842730
UPC #
685659212679
Country of Origin
China

Dimensions

Height
17-1/2 in
Width
9 in
Length
9 in

Details

Series
Gabriella
Includes
Installation hardware
Color
Matte Black
Damp/Wet Rating
Damp
Item
Pendant
Voltage
120 V
Material
Steel

Description

An elegant silhouette showcases open metalwork with a bold matte black finish, softening the organic botanic personality of this three-light pendant light. Bring illumination to smaller settings with a glam fixture and its contoured shape and slender metal rods culminating in sparkling crystal elements. Dining spaces, entryways, bedrooms, and living rooms come to life with this artisan-inspired dimmable pendant.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.