Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gabriella Matte Black 5 Light Pendant

  • Mfr # 1957P15-MB

  • Zoro # G422842711


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Damp/Wet Rating
Damp
Length
15 in
Includes
Installation hardware
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1957P15-MB
Zoro #
G422842711
UPC #
685659212693
Country of Origin
China

Dimensions

Length
15 in
Width
15 in
Height
25-3/4 in

Details

Material
Steel
Damp/Wet Rating
Damp
Includes
Installation hardware
Voltage
120 V
Series
Gabriella
Color
Matte Black
Item
Pendant

Description

Delicacy and elegance merge to offer a luxe look in this five-light metal pendant light, an exquisite light source for a host of venues. Open metalwork with a bold matte black finish forms organic inspiration with curved silhouetting and emulations of slender twigs, as sparkling crystal elements add a bud-like look. Sparkling beauty offers ambient lighting perfect for dining rooms, living rooms, and foyers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.