This item is Discontinued.

Z-Lite Galati 2 Light Vanity, Chrome & Matte Opal 3014-2V-LED

Galati 2 Light Vanity, Chrome & Matte Opal (Discontinued)

  • Mfr # 3014-2V-LED
  • Zoro # G005834508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3014-2V-LED
Zoro #
G005834508
UPC #
685659069198
Country of Origin
China

Dimensions

Height
5.875"
Width
15.5"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Shade Material
Glass
Series
Galati
Lamp Watts
4

Description

This double vanity light, finished in chrome and square matte opal glass, brings a contemporary feel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.