Gannon 3 Light Outdoor Pier Mounted Fixture, 12in. W x 33.5in. H, Black
- Mfr # 5008PHXLR-533PM-BK
- Zoro # G912668678
product price:Â
$
644.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Type
Candelabra
Lens Material
Glass
Number of Lamps
3
Dimmable
Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5008PHXLR-533PM-BK
- Zoro #
- G912668678
- UPC #
- 685659198294
- Country of Origin
- China
Dimensions
- Width
- 12 in
- Height
- 33.5 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Black
- Bulb Type
- Candelabra
- Lens Material
- Glass
- Number of Lamps
- 3
- Dimmable
- Dimmable
- Standards
- UL/ CUL Certified
- Watts
- 60W
- Series
- Gannon
- Frame Material
- Stainless Steel
- Shade Finish
- Clear Beveled
- Location Rating
- Wet
Description
The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.A sloping top and tapering glass panes create a refined silhouette for this traditional three-light outdoor pier mount lantern. Its classic elegance is highlighted with a stainless steel frame and durable Coastal black finish. Clear beveled glass delivers excellent illumination, perfect for a front porch or backyard deck.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.