Gannon 3 Light Outdoor Post Mount Fixture, 10in. W x 120.75in. H, Black

  • Mfr # 5008PHBR-5009P96-BK

  • Zoro # G512668627


product price:  $700.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Type
Candelabra
Dimmable
Dimmable
Series
Gannon
Height
120.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHBR-5009P96-BK
Zoro #
G512668627
UPC #
685659205992
Country of Origin
China

Dimensions

Height
120.75 in
Width
10 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Type
Candelabra
Dimmable
Dimmable
Series
Gannon
Lens Material
Glass
Watts
60W
Standards
UL/ CUL Certified
Number of Lamps
3
Shade Finish
Clear Beveled
Location Rating
Wet
Frame Material
Stainless Steel

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Beveled glass panels add a hint of dimension to the elongated lantern silhouette featured in this modern three-light outdoor post mount fixture. In Coastal black that adds contrast and durability, the lantern delivers character with its elongated profile, perfect for your landscaping or walkway.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.