Gannon 3 Light Outdoor Post Mount Fixture, 12in. W x 125.5in. H, Black

  • Mfr # 5008PHXLR-5009P96-BK

  • Zoro # G512668672


product price:  $882.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
UL/ CUL Certified
Dimmable
Dimmable
Number of Lamps
3
Series
Gannon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHXLR-5009P96-BK
Zoro #
G512668672
UPC #
685659206029
Country of Origin
China

Dimensions

Height
125.5 in
Width
12 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
UL/ CUL Certified
Dimmable
Dimmable
Number of Lamps
3
Series
Gannon
Bulb Type
Candelabra
Lens Material
Glass
Watts
60W
Frame Material
Stainless Steel
Location Rating
Wet
Shade Finish
Clear Beveled

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Refresh your exterior decor and landscaping with a traditional three-light outdoor post light that offers a classic ambiance. The light is mounted on a straight, sleek post that adds height for brightening walkways and adding ambiance to landscaping. A stainless steel frame is complete with a Coastal black finish, creating wonderful durability for lasting enjoyment.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.