Sana 2 Light Outdoor Post Mounted Fixture, Black & White Opal
- Mfr # 593PHMS-536P-BK
- Zoro # G805836870
product price:Â
$
728.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Bulb Base Type
Candelabra
Width
9.25"
Dimmable
Yes
Length
9.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593PHMS-536P-BK
- Zoro #
- G805836870
- UPC #
- 685659168419
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Bulb Base Type
- Candelabra
- Dimmable
- Yes
- Housing Material
- Aluminum
- Series
- Sana
- Watts
- 60
- Standards
- CUL/cETLu
- Number of Lamps
- 2
- Shade Material
- Glass
- Rated Location
- Wet
- Shade Finish
- White Opal
Dimensions
- Width
- 9.25"
- Length
- 9.25"
- Height
- 114"
Description
A charmingly simple two-light outdoor post mounted fixture made from steel boasts a black finish and a rectangular silhouette. With a white opal shade with coastal and contemporary styling, making an eye-catching addition to any porch or patio.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.