Gannon 3 Light Outdoor Post Mount Fixture, 12in. W x 30in. H, Black

  • Mfr # 5008PHXLS-BK

  • Zoro # G812668709


product price:  $606.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Lens Material
Glass
Dimmable
Dimmable
Watts
60W
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5008PHXLS-BK
Zoro #
G812668709
UPC #
685659192988
Country of Origin
China

Dimensions

Width
12 in
Height
30 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Lens Material
Glass
Dimmable
Dimmable
Watts
60W
Standards
UL/ CUL Certified
Number of Lamps
3
Series
Gannon
Bulb Type
Candelabra
Shade Finish
Clear Beveled
Location Rating
Wet
Frame Material
Stainless Steel

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Offer fresh perspective in your landscaping or on a deck with this traditional three-light outdoor post mount fixture. It's a timeless design complete with a sloping top and long, lean beveled glass panels, creating a bright ambiance in any setting. The lantern is complete with stainless steel construction and a durable Coastal black finish.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.