Gannon 3 Light Outdoor Post Mounted Fixture, 10in. W x 120.75in. H, Black

  • Mfr # 5008PHBR-519P-BK

  • Zoro # G812668716


product price:  $870.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
120.75 in
Lens Material
Glass
Dimmable
Dimmable
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHBR-519P-BK
Zoro #
G812668716
UPC #
685659198232
Country of Origin
China

Dimensions

Height
120.75 in
Width
10 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Lens Material
Glass
Dimmable
Dimmable
Bulb Type
Candelabra
Number of Lamps
3
Series
Gannon
Standards
UL/ CUL Certified
Watts
60W
Shade Finish
Clear Beveled
Location Rating
Wet
Frame Material
Stainless Steel

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.Embrace the timeless simplicity of a traditional three-light outdoor post mount fixture. Its decorative post adds dimension to an elongated lantern with three candelabra lights tucked behind beveled glass panels for excellent illumination. A stainless steel frame receives a Coastal black finish designed to deliver impressive durability in your stylish landscaping.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.