Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall UnMount 60W 3-Light Hansen, Chrome White Linen Cylinder Glass
- Mfr # 63438B
- Zoro # G808584891
product price:Â
$
98.59
/ea
Key Features
Voltage
120V
Width
7.09 in
Height
7.09"
Length
19.69"
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63438B
- Zoro #
- G808584891
- UPC #
- 24034834387
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Chrome
- Housing Material
- Metal & Glass
- Fixture Housing Color
- Chrome
- Description/Special Features
Dimensions
- Width
- 7.09 in
- Height
- 7.09"
- Length
- 19.69"
Description
The Westinghouse Hansen Three-Light Wall Fixture brings clean transitional style to your home. This fixture features a chrome finish and crisp lines. White linen cylinder shades offer dimension and texture. This wall fixture can be installed in the living room, kitchen, bathroom or dining room. Its larger size works well for bigger rooms. You can position the fixture up or down to suit your needs. It measures 7-13/16 inches in height by 19-11/16 inches wide and extends 6-1/2 inches from the wall. The fixture uses three medium-base bulbs, 60-watt maximum not included. ETL/CETL listed. Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. Product reference number 63438B.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.