Gannon 3 Light Outdoor Post Mounted Fixture, 12in. W x 121.5in. H, Black

  • Mfr # 5008PHBR-5010P-BK

  • Zoro # G312668698


product price:  $1,110.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
UL/ CUL Certified
Width
12 in
Number of Lamps
3
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5008PHBR-5010P-BK
Zoro #
G312668698
UPC #
685659205541
Country of Origin
China

Dimensions

Width
12 in
Height
121.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
UL/ CUL Certified
Number of Lamps
3
Dimmable
Dimmable
Watts
60W
Bulb Type
Candelabra
Series
Gannon
Lens Material
Glass
Frame Material
Stainless Steel
Location Rating
Wet
Shade Finish
Clear Beveled

Description

The traditional outdoor lantern gets a modern twist with a longer silhouette that provides just the right scale for larger homes. The Gannon series can be ordered in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Gannon will be a good long-term investment.A charming post pairs with candelabra lights in a charming traditional three-light outdoor post mount fixture. Beautiful tucked into your garden or gracing a walkway, it features a durable Coastal black finish paired with beveled glass for a look that's truly timeless.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.